Ilsco PDB-16-350-2 Al Mec (p)350-6 (s)(6)2/0-14 T Ur Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PDB-16-350-2
  • Rexel Part Number:

    250028
  • UPC:

    783669710335

Ilsco; Clearchoice; Pwr Dist Blk Al/cu: Pdb; Conductor Range (main/primary):primary: 350 Kcmil-6; Voltage Rating:600 V; Amperage Rating:per Pole: 310 Amp; Number Of Poles:2; Standard:csa File Number: Lr-29601; Ul Specifications: Ul1059; Ulfile Number: E84782; Conductor Range (tap/secondary):2/0-14; Temperature Rating:90 Deg C; Application:tap Connector; Color:black; Material:al; Hex Size Primary:3/8 Mm Or In; Hex Size Secondary: 3/16 Mm Or In; Block Size: Block: L; Number Ofports Per Pole Secondary: 6; Number Of Ports Per Pole Primary: 1

$ 161.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PDB-16-350-2

Rexel Part # 250028

UPC 783669710335

UNSPSC 39121408

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch