Ilsco PDL-14-2/0-3 Al Mec(p)(1)2/0-14(s)(4)4-14 T Ul Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PDL-14-2/0-3
  • Rexel Part Number:

    298451
  • UPC:

    783669716443

Ilsco; Clearchoice; Pwr Dist Blk Listed: Pdl; Temperature Rating:75 Deg C; Color:black; Amperage Rating:al: 135; Cu: 175 Amp; Standard:csa File Number: Lr-29601; Ul Specifications: Ul 1953 Ul 508a Ul 486a-b; Ul File Number: E112158; Conductor Range (main/primary):primary: 2/0-14; Conductor Range (tap/secondary):4-14; Material:al; Number Of Poles:1; Application:tap Connector; Voltage Rating:600 V;hex Size Primary: 3/16 Mm Or In; Hex Size Secondary: 1/8 Mm Or In; Number Of Ports Per Pole Secondary: 4; Number Of Ports Per Pole Primary: 1

$ 94.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PDL-14-2/0-3

Rexel Part # 298451

UPC 783669716443

UNSPSC 39121408

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch