Ilsco PDL-16-400-3 Al Mec(p)(1)400-6(s)(6)2-14 T Ul Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PDL-16-400-3
  • Rexel Part Number:

    436143
  • UPC:

    783669716474

Ilsco; Clearchoice; Pwr Dist Blk Listed: Pdl; Conductor Range (main/primary):primary: 400 Kcmil-6; Standard:csa File Number: Lr-29601; Ul File Number: E112158;ul Specifications: Ul 1953 Ul 508a Ul 486a-b; Application:tap Connector; Amperage Rating:al: 270; Cu: 335 Amp; Material:al; Number Of Poles:1; Temperature Rating:75 Deg C; Voltage Rating:600 V; Color:black; Conductor Range (tap/secondary):2-14; Hex Size Primary: 5/16 Mm Or In; Hex Size Secondary: 5/32 Mm Or In; Numberof Ports Per Pole Primary: 1; Number Of Ports Per Pole Secondary: 6

$ 184.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PDL-16-400-3

Rexel Part # 436143

UPC 783669716474

UNSPSC 39121408

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch