Ilsco T3A4-1000N Al Mec (3)1000-500 (4)9/16-1-3/4 T Ul Cs

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    T3A4-1000N
  • Rexel Part Number:

    34533
  • UPC:

    783669911992

Ilsco; Clearchoice; 3 Conductor Al/cu: T3a; Standard:csa File Number: Lr-29601;ul File Number: E6207; Ul Specifications: Ul 486a-b; Temperature Rating:90 Deg C; Application:terminating Connector; Material:al; Mounting Hole Spacing:1-3/4 In; Voltage Rating:2000 V; Hex Size: 1/2 In; Conductor Range: 1000 Kcmil-500 Kcmil; Height: 1.8130 In; Bolt/stud Size: 1/2 In; Tang Thickness: 0.5000 In; Tang Width: 4.8750 In; Tang Length: 3.6250 In; Width: 4.8750 In; Thickness: 0.5000 In; Length: 5.9700 In; Plating: Tin

$ 219.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # T3A4-1000N

Rexel Part # 34533

UPC 783669911992

UNSPSC 39121408

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch