Ilsco USGL-350R86 Al Lay In (6)350-6 (8)9/16-1-3/4 W Ul

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    USGL-350R86
  • Rexel Part Number:

    114058
  • UPC:

    783669003048

Ilsco; Cleartrax; Lay In Heavy Duty: Usgl; Application:terminating Connector; Temperature Rating:90 Deg C; Number Of Ports:6; Number Of Mounting Holes:8; Voltage Rating:2000 V; Hex Size: 5/16 In; Height: 1.5600 In; Conductor Range: 350 Kcmil-6; Bolt/stud Size: 1/2 In; Width: 7.7500 In; Plating: Clear; Length: 4.6900 In

$ 216.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # USGL-350R86

Rexel Part # 114058

UPC 783669003048

UNSPSC 39121408

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch