Multiple IMC25090 IMC Elbow, 90°, 2-1/2"

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    IMC25090
  • Rexel Part Number:

    39764
  • UPC:

    98002000067

IMC Elbow, 90 Degree , 2-1/2 Inch Diameter, Intermediate Metallic, Color: Silver.

$ 123.44 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # IMC25090

Rexel Part # 39764

UPC 98002000067

UNSPSC 39131707

Color Metallic

Diameter 2 1/2 in

Material Steel

Type IMC

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch