Klein SQ2115 Square Insert Power Drivers, #2 x 1'' (25 mm) Bit

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    SQ2115
  • Rexel Part Number:

    618684
  • UPC:

    092644327322

#2 Square Insert Power Drivers - 1" (25 mm) Bit - 15 PACK

$ 15.20 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # SQ2115

Rexel Part # 618684

UPC 092644327322

UNSPSC 27112814

Diameter # 2

Length 1 in

Type Power Driver

Place your Will Call order by clicking the cart button next to the appropriate Branch