Pass & Seymour 2085-LA Blank GFCI, 20A, 120V, Light Almond

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    2085-LA
  • Rexel Part Number:

    115183
  • UPC:

    78500742341

1.5 HP @ 125V AC Switch Rating, 20 Amp 125V Feed-Through, Specification Grade Dead Front GFCI, Blank Face, Dual-Function Indicator Light, Buttons Match Face Color - Light Almond.

$ 26.39 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # 2085-LA

Rexel Part # 115183

UPC 78500742341

UNSPSC 39121614

Amps 20

Color Light Almond

NEMA Configuration 5-20

Type GFCI

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch