Osram Sylvania 25T8DC/BL-120V Miniature Incandescent Bulb, T8, 25W, 120V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    25T8DC/BL-120V
  • Rexel Part Number:

    526346
  • UPC:

    04613518321

Miniature Incandescent Bulb, 25 Watt, 120 Volt, Bulb: T8 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 230, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 12 *Sylvania Part # 18321*

$ 3.46 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 25T8DC/BL-120V

Rexel Part # 526346

UPC 04613518321

UNSPSC 39101612

Base Bayonet (BA15d)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 230

Shape T8 (Tubular)

Type Lamp

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch