Satco S1383 Miniature Incandescent Lamp, R12, 20W, 13V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S1383
  • Rexel Part Number:

    115910
  • UPC:

    045923013836

Miniature Incandescent Lamp, 20W, 13V, Bulb: R12, Filament: C-6, Lumens: 200, Base: SC Bayonet (BA15s), ANSI Code: 1383. Finish: Frost. Primary Application: Auto Reading.

$ 3.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S1383

Rexel Part # 115910

UPC 045923013836

UNSPSC 39101605

Base Bayonet (BA15s)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 200

Shape R12 (Blown Reflector)

Type Lamp

Volts AC 13

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch