Candela 6S6-24-I Miniature Incandescent Bulb, S6, 6W, 24V, Clear

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    6S6-24-I
  • Rexel Part Number:

    252531
  • UPC:

Miniature Incandescent Bulb, S6, 6 Watt, 24 Volt, Bulb: S6 (Straight), Base: Candelabra Screw (E12), Lamp Finish: Clear

$ 2.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # 6S6-24-I

Rexel Part # 252531

UPC

UNSPSC 39101622

Base Candelabra Screw (E12)

Shape S6 (Straight)

Type Lamp

Volts AC 24

Wattage 6

Place your Will Call order by clicking the cart button next to the appropriate Branch