Osram Sylvania 40S11N/BL/2/12-120V Miniature Incandescent Bulb, S11, 40W, 120V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    40S11N/BL/2/12-120V
  • Rexel Part Number:

    190721
  • UPC:

    04613513644

Miniature Incandescent Bulb, 40 Watt, 120 Volt, Bulb: S11 (Straight), Base: Intermediate Screw (E17), Lumens: 440, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13644*

$ 3.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 40S11N/BL/2/12-120V

Rexel Part # 190721

UPC 04613513644

UNSPSC 39101612

Base Intermediate Screw (E17)

Lumens 440

Shape S11 (Straight)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch