Osram Sylvania 7.5S-120V Miniature Incandescent Bulb, S11, 7.5W, 120V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    7.5S-120V
  • Rexel Part Number:

    19257
  • UPC:

    04613519353

Miniature Incandescent Bulb, 7.5 Watt, 120 Volt, Bulb: S11 (Straight), Base: Medium Screw (E26), Lumens: 45, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 *Sylvania Part # 19353*

$ 2.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 7.5S-120V

Rexel Part # 19257

UPC 04613519353

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 45

Shape S11 (Straight)

Type Lamp

Volts AC 120

Wattage 7.5

Place your Will Call order by clicking the cart button next to the appropriate Branch