Philips Lighting 25T10 120/13 25 Watt Incandescent Bulb 120V T10

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    25T10 120/13
  • Rexel Part Number:

    202233
  • UPC:

    046677138134

Miniature Incandescent Lamp, 25W, 120V, Bulb: T10, Filament: C-8, Lumens: 260, Base: Medium Screw (E26). Bulb Finish: Clear. *Philips Part # 13813-1*

$ 8.84 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 25T10 120/13

Rexel Part # 202233

UPC 046677138134

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Lumens 260

Shape T10 (Tubular)

Type Lamp

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch