Philips Lighting 25T10/IF 120/130V 24/1 Miniature Incandescent Lamp, T10, 25W, 120V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    25T10/IF 120/130V 24/1
  • Rexel Part Number:

    204962
  • UPC:

    046677138127

Miniature Incandescent Lamp, 25W, 120V, Bulb: T10, Filament: C-8, Lumens: 255, Base: Medium Screw (E26). Bulb Finish: Frost. *Philips Part # 13812-3*

$ 9.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 25T10/IF 120/130V 24/1

Rexel Part # 204962

UPC 046677138127

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 255

Shape T10 (Tubular)

Type Lamp

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch