Philips Lighting 415414 BC40S11N Miniature Incandescent Bulb, S11, 40W, 120V, Clear

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    415414 BC40S11N
  • Rexel Part Number:

    391076
  • UPC:

    04667741541

Miniature Incandescent Bulb, 40 Watt, 120 Volt, Bulb: S11 (Straight), Base: Intermediate Screw (E17), Lumens: 440, CRI: 100, Color Temperature: 2700K, Lamp Finish: Clear *Philips Part # 41541-4*

$ 9.96 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 415414 BC40S11N

Rexel Part # 391076

UPC 04667741541

UNSPSC 39101600

Base Intermediate Screw (E17)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 440

Shape S11 (Straight)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch