Satco S3222 25 Watt Incandescent Bulb 130V T6-1/2

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3222
  • Rexel Part Number:

    115781
  • UPC:

    045923032226

Miniature Incandescent Lamp, 25W, 130V, Bulb: T6 1/2, Filament: C8, Lumens: 180, Base: Intermediate Screw (E17). Bulb Finish: Clear.

$ 0.84 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3222

Rexel Part # 115781

UPC 045923032226

UNSPSC 39101605

Base Intermediate Screw (E17)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 180

Shape T6-1/2 (Tubular)

Type Lamp

Volts AC 130

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch