Satco S3315 Incandescent Lamp, T6, 15W, 120V, Frosted

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3315
  • Rexel Part Number:

    163898
  • UPC:

    04592303315

Incandescent Lamp, T6, 15 Watt, 120 Volt, Frosted, Base: Candelabra Screw, 100 CRI, Lumens: 90

$ 1.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3315

Rexel Part # 163898

UPC 04592303315

UNSPSC 39101622

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Lumens 90

Shape T6 (Tubular)

Type Lamp

Volts AC 120

Wattage 15

Place your Will Call order by clicking the cart button next to the appropriate Branch