Erico Caddy EC311 Electrical Drop Wire/Rod Securing Clip, Wire Size: #13 to #8, Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    EC311
  • Rexel Part Number:

    79624
  • UPC:

    782856329114

Electrical Drop Wire/Rod Securing Clip, Wire Size: #13 to #8, Steel

$ 150.57 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # EC311

Rexel Part # 79624

UPC 782856329114

UNSPSC 39121701

Material Steel

Size 13

Type Drop Wire

Place your Will Call order by clicking the cart button next to the appropriate Branch