Cooper B-Line BA1-24 Suspension Fastener, T-Bar Size: 15/16", Stud Size: 1/4-20 x 1-1/2"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BA1-24
  • Rexel Part Number:

    399512
  • UPC:

    78101118070

Suspension Fastener, T-Bar Size: 15/16 Inch, Stud Size: 1/4-20 x 1-1/2 Inch, Steel, Allows For Independent Suspension of Fixtures

$ 236.08 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BA1-24

Rexel Part # 399512

UPC 78101118070

UNSPSC 39121702

Material Steel

Size 15/16 in

Thread 1/4-20

Type Acoustical Tee

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch