Cooper B-Line BA1-9 Suspension Fastener, T-Bar Size: 9/16", Stud Size: 1/4-20 x 5/8"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BA1-9
  • Rexel Part Number:

    402431
  • UPC:

    78205125585

Suspension Fastener, T-Bar Size: 9/16 Inch, Stud Size: 1/4-20 x 5/8 Inch, Steel, Allows For Independent Suspension of Fixtures

$ 201.95 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BA1-9

Rexel Part # 402431

UPC 78205125585

UNSPSC 39121702

Material Steel

Size 9/16 in

Thread 1/4-20

Type Acoustical Tee

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch