Osram Sylvania 6S6DC-130V Miniature Incandescent Bulb, Indicator, S6, 6W, 130V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    6S6DC-130V
  • Rexel Part Number:

    23390
  • UPC:

    04613516784

Miniature Incandescent Bulb, Indicator, 6 Watt, 130 Volt, Bulb: S6 (Straight), Base: Double Contact Bayonet (BA15d), Lumens: 40, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 *Sylvania Part # 16784*

$ 2.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 6S6DC-130V

Rexel Part # 23390

UPC 04613516784

UNSPSC 39101612

Base Bayonet (BA15d)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 40

Shape S6 (Straight)

Type Lamp

Volts AC 130

Wattage 6

Place your Will Call order by clicking the cart button next to the appropriate Branch