Satco S6919 756 Mini Indicator Lamp

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S6919
  • Rexel Part Number:

    410185
  • UPC:

    045923069192

Indicator Lamp, 1.12W, 14V, .08A, Filament: C-2F, Bulb: T3.25, Base: Mini Bayonet (BA9s), ANSI Code: 756. Primary Application: Indicator.

$ 0.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S6919

Rexel Part # 410185

UPC 045923069192

UNSPSC 39101622

ANSI Code 756

Base Bayonet (BA9s)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Shape T3-1/4 (Tubular)

Type Lamp

Volts AC 14

Wattage 1.12

Place your Will Call order by clicking the cart button next to the appropriate Branch