Satco S6954 Incandescent Bulb, S8, 13.31W, 12.8V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S6954
  • Rexel Part Number:

    144876
  • UPC:

    045923069543

Indicator Lamp, 13.31W, 12.8V, 1.04A, Filament: C-6, Bulb: S8, Base: SC Bayonet (BA15s), ANSI Code: 93. Primary Application: Auto.

$ 0.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S6954

Rexel Part # 144876

UPC 045923069543

UNSPSC 39101622

ANSI Code 93

Base Bayonet (BA15s)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 920

Shape S8 (Straight)

Type Lamp

Volts AC 12.80

Wattage 13.31

Place your Will Call order by clicking the cart button next to the appropriate Branch