Satco S6966 1141 Mini Indicator Lamp

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S6966
  • Rexel Part Number:

    326625
  • UPC:

    045923069666

Indicator Lamp, 18.43W, 12.8V, 1.44A, Filament: C-6, Bulb: S8, Base: SC Bayonet (BA15s), ANSI Code: 1141. Primary Application: Auto.

$ 0.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S6966

Rexel Part # 326625

UPC 045923069666

UNSPSC 39101622

ANSI Code 1141

Base Bayonet (BA15s)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Shape S8 (Straight)

Type Lamp

Volts AC 12.80

Wattage 18.43

Place your Will Call order by clicking the cart button next to the appropriate Branch