Satco S7821 1820 Mini Indicator Lamp

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7821
  • Rexel Part Number:

    410199
  • UPC:

    045923078217

Indicator Lamp, 2.8W, 28V, .10A, Filament: C-2F, Bulb: T3.25, Base: Mini Bayonet (BA9s), ANSI Code: 1820. Primary Application: Indicator.

$ 0.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7821

Rexel Part # 410199

UPC 045923078217

UNSPSC 39111800

ANSI Code 1820

Base Bayonet (BA9s)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Shape T3-1/4 (Tubular)

Type Lamp

Volts AC 28

Wattage 2.8

Place your Will Call order by clicking the cart button next to the appropriate Branch