Satco S7825 1866 Mini Indicator Lamp

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7825
  • Rexel Part Number:

    95461
  • UPC:

    045923078255

Indicator Lamp, 1.58W, 6.3V, .25A, Filament: C-2R, Bulb: T3.25, Base: Mini Bayonet (BA9s), ANSI Code: 1866. Primary Application: Radio.

$ 0.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7825

Rexel Part # 95461

UPC 045923078255

UNSPSC 39101622

ANSI Code 1866

Base Bayonet (BA9s)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Shape T3-1/4 (Tubular)

Type Lamp

Volts AC 6.30

Wattage 1.58

Place your Will Call order by clicking the cart button next to the appropriate Branch