Satco S6903 327 Mini Indicator Lamp

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S6903
  • Rexel Part Number:

    326608
  • UPC:

    045923069031

Indicator Lamp, 1.12W, 28V, .04A, Filament: C-2F, Bulb: T1.75, Base: Midget Flange (SX6), ANSI Code: 327. Primary Application: Aircraft.

$ 1.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S6903

Rexel Part # 326608

UPC 045923069031

UNSPSC 39101622

ANSI Code 327

Base Midget Flanged (SX6s)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Shape T1-3/4 (Tubular)

Type Lamp

Volts AC 28

Wattage 1.12

Place your Will Call order by clicking the cart button next to the appropriate Branch