Osram Sylvania 6S6/CL-120V Miniature Incandescent Bulb, Indicator, S6, 6W, 120V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    6S6/CL-120V
  • Rexel Part Number:

    25026
  • UPC:

    04613516960

Miniature Incandescent Bulb, Indicator, 6 Watt, 120 Volt, Bulb: S6 (Straight), Base: Candelabra Screw (E12), Lumens: 40, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 *Sylvania Part # 16960*

$ 1.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 6S6/CL-120V

Rexel Part # 25026

UPC 04613516960

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 40

Shape S6 (Straight)

Type Lamp

Volts AC 120

Wattage 6

Place your Will Call order by clicking the cart button next to the appropriate Branch