Satco S6942 Indicator Lamp, T5, 3.72W, 6V, .62A

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S6942
  • Rexel Part Number:

    5834
  • UPC:

    045923069420

Indicator Lamp, 3.72W, 6V, .62A, Filament: C-2R, Bulb: T5, Base: Miniature Wedge (W2.1x9.5d), ANSI Code: 909. Primary Application: Emergency Light.

$ 0.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S6942

Rexel Part # 5834

UPC 045923069420

UNSPSC 39101622

ANSI Code 909

Base Wedge (W2.1x9.5d)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Shape T5 (Tubular)

Type Lamp

Volts AC 6

Wattage 3.72

Place your Will Call order by clicking the cart button next to the appropriate Branch