Satco S6945 921 Mini Wedge Indicator Lamp

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S6945
  • Rexel Part Number:

    127206
  • UPC:

    045923069451

Indicator Lamp, 17.92W, 12.8V, 1.4A, Filament: C-2R, Bulb: T5, Base: Miniature Wedge (W2.1x9.5d), ANSI Code: 921. Primary Application: Auto.

$ 0.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S6945

Rexel Part # 127206

UPC 045923069451

UNSPSC 39101622

ANSI Code 921

Base Wedge (W2.1x9.5d)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Shape T5 (Tubular)

Type Lamp

Volts AC 12.80

Wattage 17.92

Place your Will Call order by clicking the cart button next to the appropriate Branch