Satco S7817 147 Mini Wedge Indicator Lamp

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7817
  • Rexel Part Number:

    180758
  • UPC:

    045923078170

Indicator Lamp, 3.01W, 7V, .43A, Filament: C-2R, Bulb: T3.25, Base: Miniature Wedge (W2.1x9.5d), ANSI Code: 147. Primary Application: Indicator.

$ 0.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7817

Rexel Part # 180758

UPC 045923078170

UNSPSC 39101622

ANSI Code 147

Base Wedge (W2.1x9.5d)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Shape T3-1/4 (Tubular)

Type Lamp

Volts AC 7

Wattage 3.01

Place your Will Call order by clicking the cart button next to the appropriate Branch