Satco S7840 927 Mini Wedge Indicator Lamp

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7840
  • Rexel Part Number:

    284186
  • UPC:

    045923078408

Indicator Lamp, 6.12W, 6V, 1.2A, Filament: C-2R, Bulb: T5, Base: Miniature Wedge (W2.1x9.5d), ANSI Code: 927. Primary Application: Emergency.

$ 1.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7840

Rexel Part # 284186

UPC 045923078408

UNSPSC 39101622

ANSI Code 927

Base Wedge (W2.1x9.5d)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Shape T5 (Tubular)

Type Lamp

Volts AC 6

Wattage 6.12

Place your Will Call order by clicking the cart button next to the appropriate Branch