Ideal 776211 Indicator Light, 28V, Raised 1/2" Diameter, 6" Wire Leads, Green

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    776211
  • Rexel Part Number:

    101581
  • UPC:

    783250606108

Indicator Light, Raised, 28 Volt AC/DC, Color: Green, Mounting Diameter: 1/2 Inch, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 Inch Wire Leads

$ 9.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 776211

Rexel Part # 101581

UPC 783250606108

UNSPSC 39121534

Color Green

Diameter 1/2 in

Material Polycarbonate

Mounting Raised

Type Indicator Light

Volts AC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch