Ideal 776311 Indicator Light, 28V, Raised 1/2" Diameter, 6" Wire Leads, Amber

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    776311
  • Rexel Part Number:

    161811
  • UPC:

    78325060611

Indicator Light, Raised, 28 Volt AC/DC, Color: Amber, Mounting Diameter: 1/2 Inch, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 Inch Wire Leads

$ 6.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 776311

Rexel Part # 161811

UPC 78325060611

UNSPSC 39121534

Color Amber

Diameter 1/2 in

Material Polycarbonate

Mounting Flush

Type Indicator Light

Volts AC 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch