Ideal 777131 Ideal 777131 Indicator Light,ideal,

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    777131
  • Rexel Part Number:

    101800
  • UPC:

    783250605996

Ideal; Indicator Light; Miniature, Flush; Wattage: 1/3 Wtt; Voltage Rating: 125v; Amperage Rating: 2 Milamp Max; Color: Red Lens; Average Life: 25000 Hr; Mounting: 5/16 In Diameter; Bezel: 0.130 In Height; Material: Nylon Body With Flush Transparent Polycarbonate Lens; Lamp Type: Neon; Termination Style: 6 In Wire Leads

$ 7.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 777131

Rexel Part # 101800

UPC 783250605996

UNSPSC 39121534

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch