Ideal 778111 Ideal 778111 Indicator Light,ideal,

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    778111
  • Rexel Part Number:

    148528
  • UPC:

    783250606191

Ideal; Indicator Light; Raised; Wattage: 1/2 Wtt; Voltage Rating: 250 V; Amperage Rating: 2 Milamp Max; Color: Red Lens; Average Life: 25000 Hr; Mounting: 1/2 In Diameter; Operating Temperature: Nylon Body: 140 Deg C, Polycarbonate Lens: 135 Deg C; Bezel: 0.100 In Height; Flammability Rating: 94v-2; Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel; Lamp Type: Neon; Termination Style: 6 In Wire Leads; Lamp Height: 0.200 In

$ 9.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 778111

Rexel Part # 148528

UPC 783250606191

UNSPSC 39121534

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch