Ideal 777221 Indicator Light, 125V, Flush 1/2" Diameter, 6" Wire Leads, Green

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    777221
  • Rexel Part Number:

    49178
  • UPC:

    783250606054

Indicator Light, Flush, 125 Volt AC/DC, Color: Green, Mounting Diameter: 1/2 Inch, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 Inch Wire Leads

$ 9.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 777221

Rexel Part # 49178

UPC 783250606054

UNSPSC 39121534

Color Green

Diameter 1/2 in

Material Polycarbonate

Mounting Flush

Type Indicator Light

Volts AC 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch