ABB CL-100Y 22mm Indicator Light, Yellow

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    CL-100Y
  • Rexel Part Number:

    628907
  • UPC:

    662019042572

22.5 mm, Compact Range Pilot Light, Yellow, NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders. Requires Bulb: 5911 086-13 (24V) or 5911 086-15 (130V).

$ 15.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # CL-100Y

Rexel Part # 628907

UPC 662019042572

UNSPSC 39121534

Color Yellow

Family / Style Compact

IP/NEMA Rating 1

Mounting 22.5 mm

Type Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch