Allen-Bradley 800FP-P0 Pilot Light, Round Plastic, Amber, IP66, NEMA 4/4X/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-P0
  • Rexel Part Number:

    33947
  • UPC:

    66207434509

Pilot Light, Round Plastic, Amber, IP66, NEMA 4/4X/13

$ 7.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-P0

Rexel Part # 33947

UPC 66207434509

UNSPSC 39121534

Color Amber

Family / Style 800FP

IP/NEMA Rating IP66

Material Plastic

Size 22.5 mm

Type Pilot Light

View similar products in this category:

how can I get 3D CAD models for Allen-Bradley 800FP-P0 Pilot Light?

Asked by: Iraj gashgaee
  • y_2017, m_2, d_20, h_6CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_33947, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch