Allen-Bradley 800FP-P4 Pilot Light, Plastic, Red, 22.5mm, Operator Only

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-P4
  • Rexel Part Number:

    74664
  • UPC:

    66207382693

Pilot Light, 22.5 mm, Red Lens, Plastic, Operator Only

$ 7.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-P4

Rexel Part # 74664

UPC 66207382693

UNSPSC 39121534

Color Red

Family / Style 800FP

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Pilot Light

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch