Allen-Bradley 800G-P3 Pilot Light, Green, Operator Only, Plastic, 22.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800G-P3
  • Rexel Part Number:

    67017
  • UPC:

    61132053575

Pilot Light, Green, Operator Only, Plastic, 22.5 mm

$ 48.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800G-P3

Rexel Part # 67017

UPC 61132053575

UNSPSC 39121534

Color Green

Family / Style 800G

IP/NEMA Rating 4X

Material Plastic

Size 22.5 mm

Type Pilot Light

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch