Allen-Bradley 800H-PR16 Pilot Light, Transformer Type, 120VAC, No Lens, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-PR16
  • Rexel Part Number:

    64776
  • UPC:

    66207362854

Pilot Light, Transformer Type, 120 Volt AC, No Lens, NEMA 4/4X/13, 30 mm

$ 132.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-PR16

Rexel Part # 64776

UPC 66207362854

UNSPSC 39121534

Color No Lens

Family / Style 800H

IP/NEMA Rating 4/4X/13

Material Plastic

Size 30mm

Type Pilot Light

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch