Allen-Bradley 800T-PH16G AB 800T-PH16G TRANSFORMER TYPE 800T

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-PH16G
  • Rexel Part Number:

    70785
  • UPC:

    66246809619

AB 800T-PH16G TRANSFORMER TYPE 800T

$ 174.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-PH16G

Rexel Part # 70785

UPC 66246809619

UNSPSC 39121534

Color Green

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Pilot Light

Volts AC 120

Volts DC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch