Allen-Bradley 800T-QH2G Pilot Light, Green, LED, 12-130V AC/DC, 30 mm, Type 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-QH2G
  • Rexel Part Number:

    318527
  • UPC:

    88563011622

Pilot Light, LED, 12 - 130 Volt AC/DC, Green Lens, 30 mm, Type 4/13

$ 148.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-QH2G

Rexel Part # 318527

UPC 88563011622

UNSPSC 39121534

Color Green

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Pilot Light

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch