Eaton 10250T184N Indicator Light, 480VAC, 10250T, 30mm, No Lens

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T184N
  • Rexel Part Number:

    355231
  • UPC:

    782113148199

30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, without Lens, Incandescent, Transformer Light Unit, 480 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

$ 147.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T184N

Rexel Part # 355231

UPC 782113148199

UNSPSC 39121534

Family / Style 10250T

IP/NEMA Rating 3

Mounting 30.5 mm

Type Illuminated

Volts AC Control 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch