Eaton 10250T185N Pilot Light, Incandescent, 600VAC, No Lens, 30mm, With Lamp

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T185N
  • Rexel Part Number:

    365287
  • UPC:

    782113148205

Pilot Light, Incandescent, 600 Volt AC, No Lens, 30 mm, With Lamp

$ 147.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T185N

Rexel Part # 365287

UPC 782113148205

UNSPSC 39121534

Color No Lens

Family / Style 10250T

IP/NEMA Rating 3

Mounting Panel

Size 30 mm

Type Pilot Light

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch