Eaton 10250T206N 30mm Indicator Light, 24VAC/VDC, 10250T

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T206N
  • Rexel Part Number:

    124107
  • UPC:

    782113148144

30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, without Lens, Incandescent, Full Voltage Light Unit, 24 VAC/VDC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

$ 114.48 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T206N

Rexel Part # 124107

UPC 782113148144

UNSPSC 39121534

Family / Style 10250T

IP/NEMA Rating 3

Mounting 30.5 mm

Type Illuminated

Volts AC Control 24

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch