Eaton 10250T206NC1N 30.5 Mm, Heavy-duty Indicating Light

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T206NC1N
  • Rexel Part Number:

    347527
  • UPC:

    782113806259

30.5 Mm, Heavy-duty Indicating Light, Standard Operator, Red Plastic Lens, Fullvoltage Light Unit, 24v, No Contact Block

$ 130.55 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T206NC1N

Rexel Part # 347527

UPC 782113806259

UNSPSC 39121534

Family / Style 10250T

Mounting 30.5 mm

Type Illuminated

Volts AC Control 24

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch