Eaton E22H3 22mm Indicator Light, Green, E22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22H3
  • Rexel Part Number:

    263551
  • UPC:

    782113467580

22.5 mm, Non-metallic, Standard Operator, Green Plastic Lens, without Light Unit. Includes: Contact Block Holder, NEMA Rating: 3, 3R, 4, 4X, 12, 13.

$ 9.01 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22H3

Rexel Part # 263551

UPC 782113467580

UNSPSC 39121534

Color Green

Family / Style E22

IP/NEMA Rating 3

Mounting 22.5 mm

Type Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch